Motion
64742 201+ MASKING TAPE 48 MM X 55M (2 INCH)

3M
64742 201+ MASKING TAPE 48 MM X 55M (2 INCH)

201+ Masking Tape - 55 m Long, 48 mm Wide, Tan
Mi Item #05578925
MFR #64742 201+ MASKING TAPE 48 MM X 55M (2 INCH)
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64742 201+ MASKING TAPE 48 MM X 55M (2 INCH)

201+ Masking Tape - 55 m Long, 48 mm Wide, Tan
Mi Item #05578925
MFR #64742 201+ MASKING TAPE 48 MM X 55M (2 INCH)

Mfr description
64742 201+ MASKING TAPE 48 MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • General indoor use for bundling, labeling and identifying
  • Rubber-based adhesive sticks to a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Length
    55 m
  • Width
    48 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Masking for Painting,Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Tan
  • Manufacturer Upc Number
    00051115647420
  • UPC_NO
    00051115647420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)