Motion
7000124885 201+ MASKING TAPE 96 MM X 55M

3M
7000124885 201+ MASKING TAPE 96 MM X 55M

201+ Masking Tape - 55 m Long, 96 mm Wide, Beige
Mi Item #05578926
MFR #7000124885 201+ MASKING TAPE 96 MM X 55M
Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124885 201+ MASKING TAPE 96 MM X 55M

201+ Masking Tape - 55 m Long, 96 mm Wide, Beige
Mi Item #05578926
MFR #7000124885 201+ MASKING TAPE 96 MM X 55M

Mfr description
7000124885 201+ MASKING TAPE 96 MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • General indoor use for bundling, labeling and identifying
  • Rubber-based adhesive sticks to a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.61/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.298 lb
  • Width
    96 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Masking for Painting,Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115647444
  • UPC_NO
    50051115647449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)