Motion
HFWA730-150-B5-H-P20

BOSTON GEAR
HFWA730-150-B5-H-P20

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #05578966
MFR #HFWA730-150-B5-H-P20
Price$6,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA730-150-B5-H-P20

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #05578966
MFR #HFWA730-150-B5-H-P20

Mfr description
HFWA730-150-B5-H-P20 07412
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,920.52/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    150:1
  • Output Size
    1.2500 in
  • Ratio
    150:1
  • Weight
    83.10 lbs, 37.69 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    07412-OLD
  • Manufacturer Upc Number
    781711074121
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711074121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)