Motion
QJ318-N2-MPA

FAG (SCHAEFFLER)
QJ318-N2-MPA

Four-point Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open
Mi Item #05579064
MFR #QJ318-N2-MPA
Price$2,650.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ318-N2-MPA

Four-point Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open
Mi Item #05579064
MFR #QJ318-N2-MPA

Mfr description
QJ318-N2-MPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,650.49/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    13.625 lbs, 6.18 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    265000 N, 59574.4 lbf
  • Radial Static Load Capacity
    285000 N, 64070.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)