Motion
68707

3M
68707

3M™ Value Masking Tape 101+, Tan, 18 mm x 55 m, 5.1 mil, 48 per case
MI ITEM #05579070
MFR #68707
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68707

3M™ Value Masking Tape 101+, Tan, 18 mm x 55 m, 5.1 mil, 48 per case
MI ITEM #05579070
MFR #68707

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68707 101+ VALUE MASKING TAPE TAN 18MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cost effective solution for indoor light-duty applications
  • Crepe paper backing provides easy tearing
  • Provides conformability on irregular surfaces and around corners
  • Hand tearable and sliver resistance with one piece removal for easy use
  • Ideal for marking, temporary holding, wrapping and sealing

Specifications

  • Adhesive Material
    Rubber
  • Length
    55 m
  • Thickness
    5.10 mil
  • Color
    Beige
  • Max Operating Temperature
    150 °F
  • Adhesion Strength
    34 oz/in
  • Manufacturer Upc Number
    00051115687075
  • Roll Width
    4-3/4 in
  • Weight
    0.225 lb
  • Clean Removal
    Not Rated
  • Diameter
    4-3/4 in
  • Material
    Adhesive: Rubber, Backing: Crepe Paper
  • Series
    101+
  • Shape
    Continuous Strip
  • Type
    Masking Tape
  • Standards Met
    ASM-T D 3330, D 3759, D 3652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought