Motion
PAK1001
Collapse-A-Tainer® Spill Containment Berm - XR-5® 30 mil, 748 gal Sump Capacity, Dimensions: 128 x 128 x 12 in
Mi Item #05579129
MFR #PAK1001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collapse-A-Tainer® Spill Containment Berm - XR-5® 30 mil, 748 gal Sump Capacity, Dimensions: 128 x 128 x 12 in
Mi Item #05579129
MFR #PAK1001

Mfr description
PAK1001 PIG COLLAPSE-A-TAINER
  • Endwalls can remain folded down during normal use, but automatically rise with the liquid level when a leak occurs
  • Heavy-duty hinges can be manually locked into place when snow, hoses or other heavy objects could prevent the flotation system from functioning
  • Right-angle hinge design allows more unobstructed working space on interior of unit
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    128 x 128 x 12 in

Details

  • Material
    XR-5® 30 mil
  • Sump Capacity
    748 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)