Motion
YAR 203/12-2F

SKF
YAR 203/12-2F

Ball Insert Bearing - Straight Bore, 12 mm Bore Diam., 40 mm OD, 27.40 mm Width
Mi Item #05579167
MFR #YAR 203/12-2F
Price$139.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 203/12-2F

Ball Insert Bearing - Straight Bore, 12 mm Bore Diam., 40 mm OD, 27.40 mm Width
Mi Item #05579167
MFR #YAR 203/12-2F

Mfr description
YAR 203/12-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.05/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    27.40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)