Overview
Mfr description
7033-32-32 ADAPTER
Specifications
- Adapter TypeStraight Adapter
- Thread Size 22-11
- End 1 StyleFemale British Standard Pipe Parallel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeBSPP to NPTF
- End 1 Size2 in
- End 1 Thread(BSPP) 2–11
- End 2 StyleMale Pipe Rigid
- End 2 Size2 in
- End 1 Size Type2 BSPP
- End 2 Thread(NPTF) 2–11-1/2
- End 2 Size Type2 NPTF
- MaterialSteel
- Description Keyword2 in Female British Standard Pipe Parallel x 2 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length72.4
- Hex Body70.0
- Series7033
- Thread Depth49.2
- PlatingCR3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data