Motion
SRH3010-02
Standard Air Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #05579663
MFR #SRH3010-02
List Price$242.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #05579663
MFR #SRH3010-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.76/each for your price

Overview

Mfr description
SRH3010-02 REGULATOR, S/STEEL, CLEAN

Specifications

  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    SRH
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.78 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text