Overview
Mfr description
VFL150 X 300' VINYLFLOW EX LITE
- Durable PVC Material - Provides good abrasion, chemical and UV resistance. "EZ" Design - An easy to handle, lightweight hose for general purpose applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
Specifications
- Product TypesVinylflow® EZ-Lite™ PVC Layflat Water Discharge Hoses
- Hose TypeGeneral Open End Water Discharge
- Working Pressure65 psi
- Additional DetailsA general purpose PVC water discharge hose.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialHomogeneous PVC
- ColorBlue
- Typical ApplicationsAgriculture, Construction, Equipment Rental
- Manufacturer Upc Number822353145883
- UPC_NO822353145883
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data