Specifications
Dimensions
- Bore Diameter63 mm
- Stroke40 mm
Details
- Auto-SwitchA73H - Reed, DC Volt 24, AC Volt 100, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Made to OrderYes
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
Overview
Mfr description
CDQ2D63-40DMZ-A73H COMPACT CYLINDER,