Motion
CS400-10SS
4 ID, 304SS Crimp Style Sleeve 4.875 ID, 4-49
MI ITEM #05580055
MFR #CS400-10SS
Price$57.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID, 304SS Crimp Style Sleeve 4.875 ID, 4-49
MI ITEM #05580055
MFR #CS400-10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.96/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    1.45 lbs

Details

  • Additional Details
    Crimp Style, For liquid service only
  • Application
    Liquid service
  • Fitting Connection Family
    King Crimp
  • For Use With
    Crimp style shanks
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Working Pressure
    110 to 175 psi

Overview

Mfr description
CS400-10SS CRIMP SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text