Motion
50SSHPCL

MAXCO CHAIN
50SSHPCL

304 Stainless Steel Material
Mi Item #05580110
MFR #50SSHPCL
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50SSHPCL

304 Stainless Steel Material
Mi Item #05580110
MFR #50SSHPCL

Mfr description
50HP 304SS CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)