Motion
SOEG-E-M18-PA-S-2L

FESTO CORPORATION
SOEG-E-M18-PA-S-2L

537704 SENSOR
Mi Item #05580120
MFR #SOEG-E-M18-PA-S-2L
Price$202.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SOEG-E-M18-PA-S-2L

537704 SENSOR
Mi Item #05580120
MFR #SOEG-E-M18-PA-S-2L

Mfr description
537704 SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.34/each

Specifications

Dimensions

  • Connection Size
    M12x1
  • Diameter
    18 mm
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    GTIN: 4052568088750
  • Connection
    M12x1 - Plug
  • Connection Type
    Plug
  • Country of Origin
    EE
  • Description
    Receiver Soeg-E-M18-Pa-S-2L
  • Electrical Connection
    M12x1 - Plug
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    787.4020 in;20000 mm
  • Sensor Type
    Photoelectric
  • Series
    SOEG-E/S
  • Style
    Threaded Barrel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)