Overview
Mfr description
BN2520 THREAD MOUNT BRONZE NUT
Specifications
- ManufacturerName (description attribute)Thomson
- Measurement StandardInch
- MaterialSAE 660 bearing Bronze
- SeriesBN
- Nominal Shaft Diameter0.625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data