Motion
CM32D25VZ6A

LEESON ELECTRIC
CM32D25VZ6A

Right Angle Brushed DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/4 hp, 90 V, 62.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #05582505
MFR #CM32D25VZ6A
Price$1,357.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM32D25VZ6A

Right Angle Brushed DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/4 hp, 90 V, 62.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #05582505
MFR #CM32D25VZ6A

Mfr description
M1125277.00,1/4HP,13F40-32,62RPM,
  • 303 stainless steel gearbox output shaft
  • Frame, end shields, armature and interior components protected by enamel and polyester compounds for resistance to moisture, acids, alkalies and oil
  • Cast conduit box with threaded conduit holes and Nitrile gaskets keep water out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,357.22/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    32None
  • Gear Ratio
    40 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    17.00 lbs

Details

  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    3.70 A
  • Full Load Torque
    135 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    62.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    691720346181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)