Motion
PEA339 2 7/16

LINK-BELT
PEA339 2 7/16

Pillow Block Ball Bearing Unit - 2-7/16 in Bore, 2-Bolt Base Mount, Cast Iron Housing Material, Heavy Duty
Mi Item #05582548
MFR #PEA339 2 7/16
Price$1,938.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEA339 2 7/16

Pillow Block Ball Bearing Unit - 2-7/16 in Bore, 2-Bolt Base Mount, Cast Iron Housing Material, Heavy Duty
Mi Item #05582548
MFR #PEA339 2 7/16

Mfr description
PEA339 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,938.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.6250 in
  • Bolt Center To Center Length
    11.2500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2-7/16 in
  • Length Through Bore
    3.8438 in
  • Overall Height
    7.1875 in
  • Overall Length
    13.7500 in
  • Overall Width
    3.5000 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864296984
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4450 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    18390 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662864296984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)