Motion
SJ2512

SIMPLEX
SJ2512

SJ Series Screw Jacks, 24 ton Sustaining Capacity, 8.25 in Stroke -
Mi Item #05582619
MFR #SJ2512
Price$1,088.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
SJ2512

SJ Series Screw Jacks, 24 ton Sustaining Capacity, 8.25 in Stroke -
Mi Item #05582619
MFR #SJ2512

Mfr description
SJ2512 - SCREW JACK
  • Positive welded stop for safety
  • Supports loads indefinitely, and will not creep down
  • Carry handle for easy of transport
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,088.56/each

Specifications

Dimensions

  • Handle Effort
    15 ton
  • Lowered Height
    17.000 in
  • Stroke
    8.250 in
  • Weight
    37 lbs

Details

  • Capacity
    24 ton
  • Power Source
    Mechanical
  • Series / Type
    SJ Series / Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)