Motion
8214G236CAC120/60D

ASCO
8214G236CAC120/60D

Solenoid Valve - 3/4 NPT
Mi Item #05582620
MFR #8214G236CAC120/60D
Price$1,255.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8214G236CAC120/60D

Solenoid Valve - 3/4 NPT
Mi Item #05582620
MFR #8214G236CAC120/60D

Mfr description
8214G236C 120VAC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,255.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    1-5/8 in
  • Port Size
    3/4 NPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    11.00 Cv
  • Series
    214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)