Specifications
Dimensions
- Size4 oz
Details
- Accessory TypeGrease 4 oz Tube
- DescriptionGrease for Ingersoll Rand Angle Head Tool
- For Use WithHigh-speed angle heads
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)