Motion
920056818
BladeRunner® 920056818 V-Belt - MA Section, 0.5300 in Top Width, 64.375 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #05582683
MFR #920056818
List Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 920056818 V-Belt - MA Section, 0.5300 in Top Width, 64.375 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #05582683
MFR #920056818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.17/each for your price

Overview

Mfr description
6818BR BLADE RUNNER BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5300 in
  • Outside Length
    64.375 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    MA
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.44 in
  • Effective Length
    64.17 in
  • Outside Circumference
    64.83 in
  • Construction
    Wrapped
  • Material
    Polyester
  • Angle
    42 °
  • Weight
    0.47 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought