Motion
CBM030038030
Cast Bronze Metric Plain Sleeve Bearing - 30 mm ID, 38 mm OD, 30 mm Length, Cast Bronze Material
Mi Item #05582713
MFR #CBM030038030
Price$10.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 30 mm ID, 38 mm OD, 30 mm Length, Cast Bronze Material
Mi Item #05582713
MFR #CBM030038030

Mfr description
CBM030038030 MISC SLEEVE BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.72/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    4000 psi;27.58 MPa
  • Outside Diameter  
    38 mm
  • Overall Length  
    30 mm
  • Overall Thickness
    4 mm
  • Overall Width
    1.1811 in, 30 mm
  • Recommended Shaft Size
    1.1811 in, 30 mm
  • Thickness
    0.1575 in, 4 mm
  • Weight
    0.254 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm;+/-0.0047 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CBM030038030
  • Manufacturer Upc Number
    717905208720
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE 660)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 ºC
  • Outside Diameter Tolerance
    380.050 mm to 380.076 mm;1.4980 in to 1.4991 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 660
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)