Overview
Mfr description
14-125-9 6 PC TELESCOPING HOLE GAGE SET
Specifications
- Finish CoatingSatin Chrome
- IncludesVinyl Pouch
- MaterialHardened Tool Steel
- Maximum Measurement6 in
- Minimum Measurement5/16 in
- Number Of Pieces6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data