Specifications
Dimensions
- Bore Diameter7.8740 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Mounting TypeTie-Rod
- Piston ActionSingle Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesC95
- TypeTie-Rod