Motion
SYJA722-01N-F

SMC CORP OF AMERICA
SYJA722-01N-F

Air Piloted Valve - 3-Way, Body Ported, 1/8 in
Mi Item #05583303
MFR #SYJA722-01N-F
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJA722-01N-F

Air Piloted Valve - 3-Way, Body Ported, 1/8 in
Mi Item #05583303
MFR #SYJA722-01N-F

Mfr description
SYJA722-01N-F VALVE, AIR PILOT
  • 3 port air operated valve
  • 0.15 to 0.7MPa operating range
  • Normally closed or normally open actuation types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.12/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    SYJ700
  • Manifold Port(s)
    1/8 in NPT
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    21.8 to 101.5 psi, 0.15 to 0.7 MPa
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Air Piloted
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Set Pressure Range
    21.8 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)