Motion
CLK2GB50TN-50Y-B

SMC CORP OF AMERICA
CLK2GB50TN-50Y-B

CLK2GB50TN-50Y-B
Mi Item #05583309
MFR #CLK2GB50TN-50Y-B
Price$478.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB50TN-50Y-B

CLK2GB50TN-50Y-B
Mi Item #05583309
MFR #CLK2GB50TN-50Y-B

Mfr description
CLK2GB50TN-50Y-B CYL, CLAMP W/LOCK,
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Width
    0.7680 in, 19.50 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Band Mount Type
  • Bracket 1
    Band
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    GB50TN-50Y-B
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    B (Limit Switch Mounting Base), B (Retraction Locking), G (Built-In Magnet), M6 Without Tap), Tn (Npt Port), Y (Dbl Knuckle Joint
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Safety Options
    Rod Lock
  • Series
    CLK
  • Special Applications
    Position Holding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)