Motion
52-SY7140-LL100

SMC CORP OF AMERICA
52-SY7140-LL100

SY 4/5 PORT SOLENOID VALVE
Mi Item #05583314
MFR #52-SY7140-LL100
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
52-SY7140-LL100

SY 4/5 PORT SOLENOID VALVE
Mi Item #05583314
MFR #52-SY7140-LL100

Mfr description
52-SY7140-LL100 VALVE, SOL
  • Utilization of the standard SY7000 body.
  • 52-SY when used with a safety barrier is certified and tested to the following ATEX classification: Ex II 2G EEx ia IIB T4..T6.
  • Three kinds of safety barriers are available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.32/each

Specifications

Dimensions

  • Lead Wire Length
    10000 mm (semi-standard)
  • Port Size
    Without Subplate
  • Port Size - Exhaust
    3/8 BSPT

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    Plug Connector w/ Cover Type
  • Thread Standard
    NPT
  • Valve Series
    SY7000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)