Overview
Mfr description
PER.W6305-2RLDV2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number10103
- UPC_NO1200106999850
- DescriptionW6305-2RLDV2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W6305-2RLD is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data