Motion
CFE 3/4 SB CR

MCGILL
CFE 3/4 SB CR

Flat Cam Follower - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #05583339
MFR #CFE 3/4 SB CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFE 3/4 SB CR

Flat Cam Follower - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #05583339
MFR #CFE 3/4 SB CR

Mfr description
CFE 3/4 SB CR
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Eccentric configuration Corrosion resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    CFE 3/4 SB CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166121747
  • Max Rpm
    6400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1490 lbf
  • Radial Static Load Capacity
    1340 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    Corrosion Resistant (CRES) Inch CAMROL (CF)
  • Stud Type
    CRES - Stud
  • UPC_NO
    726166121747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)