Motion
ISE35-N-65-M
ISE35, Digital Pressure Sensor for FRLs, 1 Screen 1 Output, IP40
Mi Item #05583369
MFR #ISE35-N-65-M
Price$122.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE35, Digital Pressure Sensor for FRLs, 1 Screen 1 Output, IP40
Mi Item #05583369
MFR #ISE35-N-65-M

Mfr description
ISE35-N-65-M BUILT-IN REGULATOR DIG
  • Verify regulator settings with digital gauge in dry environments
  • Pressure range: 0-1 MPa
  • 4 pressure units: MPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.77/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    N Wiring Bottom Entery
  • Series
    ISE1-6
  • Switch Action
    PNP(Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)