Motion
M3X1000
External Tooth Spur Gear - 20 ° PA, 107 Teeth, 0.0314 in Face
Mi Item #05583385
MFR #M3X1000
Price$294.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 ° PA, 107 Teeth, 0.0314 in Face
Mi Item #05583385
MFR #M3X1000

Mfr description
M3 X 1000 GEAR RACK
  • Tolerance on Single Pitch +/- 20µm
  • Tolerance on Sum of Pitches +/- 30µmm on 500mm
  • The Quality Grade of the Teeth is from 8 to 9 at DIN 3962/63/67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.60/each

Specifications

Dimensions

  • Face Width
    0.0314 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Number Of Teeth
    107
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)