Motion
82536

3M
82536

Head Protection Accessories - Aluminum Material
Mi Item #05583411
MFR #82536
Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82536

Head Protection Accessories - Aluminum Material
Mi Item #05583411
MFR #82536

Mfr description
82536-00000 HEADGEAR HARDHAT MOUNT HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Meets High Impact requirements of ANSI Z87.1
  • Lightweight and durable for full-shift comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.71/each

Specifications

Details

  • Color
    Blue
  • Manufacturer Upc Number
    10078371825369
  • Material
    Aluminum
  • Package Quantity
    10
  • UPC_NO
    10078371825369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)