Motion
V2C-10P

3M
V2C-10P

Faceshield - Polycarbonate Material, Clear Color, 8.2500 x 12.1250 in Window
Mi Item #05583415
MFR #V2C-10P
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
V2C-10P

Faceshield - Polycarbonate Material, Clear Color, 8.2500 x 12.1250 in Window
Mi Item #05583415
MFR #V2C-10P

Mfr description
93620 V2C-10P VISOR FACESHIELD CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • High impact face protection
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.66/each

Specifications

Dimensions

  • Weight
    2.947 lb
  • Window Dimensions
    8.2500 x 12.1250 in
  • Window Height
    210 mm
  • Window Length
    308 mm
  • Window Thickness
    0.0400 in
  • Window Width
    8.2500 in

Details

  • Additional Details
    Visor Shape: Molded | Compatible With: 3MTM PeltorTM Cap-mounted Earmuffs | 3MTM PeltorTM Hard Hat Adapter P3EV/2
  • Approval Listing Regulations
    ANSI Z87.1
  • Certification
    ANSI Z87.1
  • Comp
    Faceshield
  • Includes
    Faceshield only
  • Manufacturer Upc Number
    10093045936202
  • Product Line
    Peltor
  • UPC_NO
    10093045936202
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)