Motion
BT-30 BREATHING TUBE HOSE

3M
BT-30 BREATHING TUBE HOSE

3M™ Versaflo™ Length Adjusting Breathing Tube BT-30, 1 EA/BAG
MI ITEM #05583416
MFR #BT-30 BREATHING TUBE HOSE
Price$144.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
BT-30 BREATHING TUBE HOSE

3M™ Versaflo™ Length Adjusting Breathing Tube BT-30, 1 EA/BAG
MI ITEM #05583416
MFR #BT-30 BREATHING TUBE HOSE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.36/each

Specifications

Dimensions

  • Weight
    0.494 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131173798
  • Material
    Vinyl
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    BT Series
  • Standards Met
    NIOSH Approved
  • System Type
    Versaflo™ AP-600 Portable Panels
  • UPC_NO
    00051131173798
  • Valve Type
    Cooling / Heating Valve

Overview

Mfr description
BT-30 BREATHING TUBE HOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a flexible helix that adjusts to the appropriate length for the individual wearer.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought