Motion
V8F8-E
Needle Valve - Steel Body Material
Mi Item #05583431
MFR #V8F8-E
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #05583431
MFR #V8F8-E

Mfr description
V8F8-E NIPPLE QUICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Overall Length
    2.0800 in, 52.80 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)