Motion
7100059302

3M
7100059302

7100059302
MI ITEM #05583478
MFR #7100059302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100059302

7100059302
MI ITEM #05583478
MFR #7100059302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100013155 SB DURABLE LOW STRETCH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Non-woven
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011644523
  • UPC_NO
    00048011644523
  • Product Types
    Flex Low Stretch Belt
  • Color
    Maroon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought