Motion
32EFG6K XCTN

GATES RUBBER CO
32EFG6K XCTN

EFG6K Hydraulic Hose - 2 in ID, 2.80 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #05583513
MFR #32EFG6K XCTN
Price$167.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32EFG6K XCTN

EFG6K Hydraulic Hose - 2 in ID, 2.80 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #05583513
MFR #32EFG6K XCTN

Mfr description
32EFG6K XCTN 50' 4651-1759
  • -6 to -20 validated with GlobalSpiral!
  • -24, -32 with GlobalSpiral!" Maximum
  • Up to 40% of EN 856 4SP/4SH bend radius at rated working pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.52/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    25 in /635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.80 in
  • Segment Length Range
    121 to 200 ft

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    24000 psi / 1654.7 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R15
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46511759
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075466895
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Fire, Oil
  • Recommended Use
    EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    6-spiral, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R15
  • Trademark
    EFG6K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075466895
  • Working Pressure
    6000 psi / 413.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)