Motion
5601-12-12-12-SS

BRENNAN INDUSTRIES INC
5601-12-12-12-SS

5601-12-12-12-SS
MI ITEM #05583560
MFR #5601-12-12-12-SS
Price$474.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5601-12-12-12-SS

5601-12-12-12-SS
MI ITEM #05583560
MFR #5601-12-12-12-SS

Mfr description
5601-12-12-12-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.34/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    3/4-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)