Motion
49430651

DICHTOMATIK
49430651

V-ring - 0.158 in Shaft Diameter, 0.1260 in Shaft Range, 0.334 in OD, NBR (Buna) Material
MI ITEM #05584743
MFR #49430651
List Price$1.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49430651

V-ring - 0.158 in Shaft Diameter, 0.1260 in Shaft Range, 0.334 in OD, NBR (Buna) Material
MI ITEM #05584743
MFR #49430651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.31/each for your price

Overview

Mfr description
49430651 0.158 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    0.1260 in
  • Bore Or Outside Diameter
    0.334 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    0.1 g
  • Overall Width
    3.70 mm
  • Shaft Diameter
    0.158 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text