Motion
67035345

DICHTOMATIK
67035345

V-ring - 2.973 in Shaft Diameter, 2.6378 in Shaft Range, 3.543 in OD, FKM Material
Mi Item #05584752
MFR #67035345
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67035345

V-ring - 2.973 in Shaft Diameter, 2.6378 in Shaft Range, 3.543 in OD, FKM Material
Mi Item #05584752
MFR #67035345

Mfr description
67035345 2.973 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    3.543 in
  • Overall Width
    11 mm
  • Shaft Diameter
    2.973 in
  • Shaft Or Inside Diameter Range
    2.6378 in
  • Weight
    16.1 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Lip Material
    FKM
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)