Motion
49437614

DICHTOMATIK
49437614

V-ring - 9.705 in Shaft Diameter, 8.8583 in Shaft Range, 10.748 in OD, NBR (Buna) Material
MI ITEM #05584756
MFR #49437614
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49437614

V-ring - 9.705 in Shaft Diameter, 8.8583 in Shaft Range, 10.748 in OD, NBR (Buna) Material
MI ITEM #05584756
MFR #49437614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.22/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    10.748 in
  • Overall Width
    10.50 mm
  • Shaft Diameter
    9.705 in
  • Shaft Or Inside Diameter Range
    8.8583 in
  • Weight
    28.5714 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VL
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors

Overview

Mfr description
49437614 9.705 NOMINAL SHAFT DIA NBR
  • The VL style V-Ring is similar to the VA, except that the body of the seal is a little narrower, allowing it to work well in applications where axial space may be limited
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text