Motion
49428135

DICHTOMATIK
49428135

V-ring - 2.776 in Shaft Diameter, 2.4803 in Shaft Range, 3.346 in OD, NBR (Buna) Material
MI ITEM #05584810
MFR #49428135
Your Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49428135

V-ring - 2.776 in Shaft Diameter, 2.4803 in Shaft Range, 3.346 in OD, NBR (Buna) Material
MI ITEM #05584810
MFR #49428135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.99/each(List $5.50)

Overview

Mfr description
49428135 2.776 NOMINAL SHAFT DIA NBR
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    2.4803 in
  • Bore Or Outside Diameter
    3.346 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VS
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    13.6 g
  • Overall Width
    15.50 mm
  • Shaft Diameter
    2.776 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text