Motion
49430650

DICHTOMATIK
49430650

V-ring - 19.882 in Shaft Diameter, 22.047 in OD, 25 mm, 0.9840 in Cross Section, NBR (Buna) Material
Mi Item #05584888
MFR #49430650
Price$165.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49430650

V-ring - 19.882 in Shaft Diameter, 22.047 in OD, 25 mm, 0.9840 in Cross Section, NBR (Buna) Material
Mi Item #05584888
MFR #49430650

Mfr description
49430650 19.882 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.58/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    22.047 in
  • Shaft Diameter
    19.882 in
  • Weight
    380 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Cross Section
    0.9840 in, 25 mm
  • Design Type
    VA
  • Lip Material
    NBR (Buna)
  • Series
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)