Motion
67036555

DICHTOMATIK
67036555

V-ring - 2.382 in Shaft Diameter, 2.126 in Shaft Range, 2.874 in OD, FKM Material
MI ITEM #05584898
MFR #67036555
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67036555

V-ring - 2.382 in Shaft Diameter, 2.126 in Shaft Range, 2.874 in OD, FKM Material
MI ITEM #05584898
MFR #67036555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.73/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    2.874 in
  • Overall Width
    9 mm
  • Shaft Diameter
    2.382 in
  • Shaft Or Inside Diameter Range
    2.126 in
  • Weight
    10 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Lip Material
    FKM
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors

Overview

Mfr description
67036555 2.382 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought