Motion
67037965

DICHTOMATIK
67037965

V-ring - 7.5 in Shaft Diameter, 8.347 in OD, 8 mm, 0.3150 in Cross Section, FKM Material
Mi Item #05584919
MFR #67037965
Price$159.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67037965

V-ring - 7.5 in Shaft Diameter, 8.347 in OD, 8 mm, 0.3150 in Cross Section, FKM Material
Mi Item #05584919
MFR #67037965

Mfr description
67037965 7.5 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.14/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    8.347 in
  • Shaft Diameter
    7.5 in
  • Weight
    75 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.3150 in, 8 mm
  • Design Type
    VA
  • Lip Material
    FKM
  • Series
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)