Overview
Mfr description
S2391 LOCKOUT MINIATURE CIRCUIT BREAKER
- Thumb turn dial screw for easy attachment—no tools required
- Dial is inaccessible in the locked position to prevent removal
- Padlock can be attached horizontally or vertically
- Can be mounted side-by-side on adjacent miniature circuit breakers
- Durable thermoplastic material is chemical-resistant and performs effectively in extreme environments
- Color: Red/black
- Size: 2.073"L x 0.697"W x 1.181"H, closed position
- Works with all American Lock® and Master Lock® safety padlocks and lockout hasps (not compatible with hasp model ALO80 or ALO802)
Specifications
- Electrical Equipment TypeCircuit Breaker
- ColorRed
- MaterialSteel/Plastic
- Standards MetOSHA 1910.147
- Max Number Of Padlocks1
- UPC_NO71649096297
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data