Motion
75SCL
Half or Full Facepiece Cartridge or Filter - Organic Vapors, Acid Gases
Mi Item #05585007
MFR #75SCL
Price$24.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half or Full Facepiece Cartridge or Filter - Organic Vapors, Acid Gases
Mi Item #05585007
MFR #75SCL

Mfr description
75SCL DEFENDER CARTRIDGE (2PCS/PK)
  • N75001L: Approved for use against organic vapors
  • N75002L: Approved for use against acid gases (chlorine, hydrogen chloride, sulfur dioxide, hydrogen fluoride and chlorine dioxide) and formaldehyde
  • N75003L: Approved for use against organic vapors and acid gases (chlorine, hydrogen chloride, sulfur dioxide, hydrogen fluoride and chloride dioxide)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.03/pk

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Protection Type
    Acid Gases, Organic Vapors
  • UPC_NO
    00883940086798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)