Overview
Mfr description
MK2TB63-20L CYLINDER, ROTARY CLAMP
Specifications
- Bore Diameter63 mm
- Country of OriginJP
- Stroke20 mm
- Mounting TypeThrough Hole / Both Ends Tapped
- Made to OrderYes
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data