Motion
NCMC056-0050
NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
Mi Item #05585350
MFR #NCMC056-0050
Price$28.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
Mi Item #05585350
MFR #NCMC056-0050

Mfr description
NCMC056-0050 NCM, AIR CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • Mounts: nose, rear, end, rod, block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.60/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Stroke  
    0.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)