Overview
Mfr description
MP4X12X3X1FF-E-MR-TFR CYLINDER
Specifications
- Bore Diameter4.0000 in
- Stroke12.0000 in
- Mounting TypeFront Face Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data